Beli Milwaukee Mag Drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Magnetic Drill Press (Mesin Bor Magnetik)
    Mulai

    Rp54.999.900

    MILWAUKEE Magnetic Drill Press (Mesin Bor Magnetik)
    atribut:
    • Voltage (V): 120 AC
    • Phase: Single-Phase
  2. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  3. METABO Magnetic Drill (Mesin Bor Magnet)
    Mulai

    Rp53.999.900

    METABO Magnetic Drill (Mesin Bor Magnet)
    Deskripsi:
    -Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroud
    atribut:
    • Max. Drill Depth (mm): 50
  4. JLD Cordless Drill with Tool Kit (Mesin Bor Baterai)
    Mulai

    Rp259.900

    JLD Cordless Drill with Tool Kit (Mesin Bor Baterai)
    atribut:
    • Chuck Capacity (mm): 10
    • Maximum Torque (N m): 25
    • No Load Speed (rpm): 0-1750
  5. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Mulai

    Rp3.599.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
  6. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
  7. Union Tube Brush with Thread (TT) (Mata Bor Sikat Pipa)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp49.900

  8. KLEIN TOOLS Multi-Bit Screwdriver (Obeng set)
    Mulai

    Rp399.900

    KLEIN TOOLS Multi-Bit Screwdriver (Obeng set)
    Deskripsi:
    These general purpose multi-bit screwdrivers are for use in tightening and loosening fasteners in applications from industrial maintenance to household repairs. They come with an assortment of tip sizes and styles that avoid the need to carry a set of screwdrivers each with a single tip size or tip style.
  9. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp369.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
  10. OTC DAIHEN Welding Power Supply
    Mulai

    Rp39.999.900

    OTC DAIHEN Welding Power Supply
    atribut:
    • Number of Phase: 3
Daftar Harga Milwaukee Mag Drill Terbaru November 2026
MILWAUKEE Magnetic Drill Press (Mesin Bor Magnetik)Rp54.999.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp109.900
METABO Magnetic Drill (Mesin Bor Magnet)Rp53.999.900
JLD Cordless Drill with Tool Kit (Mesin Bor Baterai)Rp259.900
DEWALT Magnetic Drill Press (Mesin Bor Magnetik)Rp21.999.900
DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Rp3.599.900
Tajima Measuring Tape (Meteran)Rp99.900
Union Tube Brush with Thread (TT) (Mata Bor Sikat Pipa)Rp49.900
KLEIN TOOLS Multi-Bit Screwdriver (Obeng set)Rp399.900
Tajima Measuring Tape (Meteran)Rp369.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)